Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XS, PR
Mfr # 34-800/XXS
Zoro # G7296897
product price: $6.89
/pr
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free Yes
Product Information
- Brand Pip
- MFR # 34-800/XXS
- Zoro # G7296897
- UPC # 616314020377
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XXS |
Details
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Floor Runner, Black/Yellow, 3 ft. W x (738C0036YB)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 9.5, M, PR (P89940)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, S, PR (4NMN9)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- PIP Glove, Coated, Bk/Gray, Seamless, XS, PR (34-874/XS)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Blue, L, 12PK (39-C120/L)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- PIP PIP G-Tek GP General Duty Nylon Glove, Polyur Coated, Gray, L (33-G125/L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XL, PR (N9696XL)
- Pip Gloves & Hand Protection