Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR
Mfr # 56-425/XL
Zoro # G7247989
product price: $4.85
/pr
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Purple/Black
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level Not Rated
Product Information
- Brand Pip
- MFR # 56-425/XL
- Zoro # G7247989
- UPC # 616314117091
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thickness (465P67)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 4XL (65111301XXXXL)
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- SIGNMISSION OSHA Sign, High Magnetic Fields Pacemakers Bilingual, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12636)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- PIP Latex Coated Cotton Gloves, Medium, 12PK (39-C1300/M)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 2XL, 12PK (34-800/XXL)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- Pip Gloves & Hand Protection