Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK
Mfr # 56-424/XL
Zoro # G1010552
product price: $89.89
/pk 12, $7.49/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple/Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free No
Product Information
- Brand Pip
- MFR # 56-424/XL
- Zoro # G1010552
- UPC # 616314117046
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Details
Item | Coated Gloves |
Color | Purple/Black |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Thickness | 15 ga |
Standards | CE, EN388, EN420, Okeo-Tex, Reach |
Glove Construction | Seamless Knit |
Resists | Oil, Abrasions, Snags, Punctures |
Suggested Use Environment | Dry/Light Oil |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Cut Level | 1 |
Thumb Style | Wing |
Application | Oily and Wet |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Cut Level - 2011 | 1 |
Cuff Style | Knit |
Glove Lining Material | Nylon |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, EN420, Okeo-Tex, Reach, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- MASTER LOCK Lockout Station, Unfilled, Steel, 31" H (S3500)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- GUARDIAN EQUIPMENT 18 Shock Absorbing Extension Lanyard (01205)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- PIP PIP® 34-225/XL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XL (34-225/XL)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (34-225/L)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- PIP ArmorTuff Nitrile Coated Gloves Men's 11" L, 12PK (GLV358-MN)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600VP)
- Pip Coated Gloves