Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK
Mfr # 56-425/XXL
Zoro # G1010473
product price: $75.59
/pk 12, $6.30/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Purple/Black
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Product Information
- Brand Pip
- MFR # 56-425/XXL
- Zoro # G1010473
- UPC # 616314117107
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 9.8 in |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- OCCUNOMIX T-Shirt, Mens, 3XL, Orange (LUX-SSETP2B-O3X)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 150 PK, Blue (MIICUR9316)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- PIP Seamless Knits for General Duty, M, PK12 (33-B125/M)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-424/L)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- Pip Coated Gloves