Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR
Mfr # 34-874V/XS
Zoro # G5732135
original price:
$4.85
21% off
new price: $3.79
/pr
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Pip
- MFR # 34-874V/XS
- Zoro # G5732135
- UPC # 616314156489
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XS |
Glove Length | 7.75 in |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards CE, EN388, EN420, Okeo-Tex, Reach, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex Clear Lens Cleaning Solution, 16 oz. Spray Bottle (S471)
- BRADY Circuit Breaker Lockout, Red, Clamp-On (873367)
- HELLY HANSEN Rain Jacket, Hi-Visibility Yellow, 2XL (70261_360-2XL)
- CARHARTT Bib Overall, S, Brown (104393-BRN)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, M, 12PK (34-8264/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (34-800/S)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (34-600)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- Pip Gloves & Hand Protection