Pip

Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, S, 12PK


product price: $60.69
/pk 12, $5.06/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/Black
  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 3
  • Silicone-Free Yes
See all product information

Product Information

  • Brand Pip
  • MFR # 34-846/S
  • Zoro # G9128268
  • UPC #
    616314011146
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size S
Glove Length 8.1 in
Glove Length Style Standard

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.