Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XS, 12PK
Mfr # 34-846/XXS
Zoro # G1283305
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XS
- Size 2XS
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Gray
Product Information
- Brand Pip
- MFR # 34-846/XXS
- Zoro # G1283305
- UPC # 616314027895
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XS |
Size | 2XS |
Glove Length | 7.3 in |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size (Numeric) | 5 |
Size- Alpha | 2XS |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LD09)
- QUAKEHOLD! Equipment Wall Strap, Black (RW.2X48.B.2.1)
- ARMACELL 1" X 36" X 48" Armaflex Sheet 72/Ctn (APS10043)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-9.5W)
- PIP G-Tek Nitrile Coated Nylon Grip Gloves, Black/Gray, Large, 12PK (34-C232/L)
- PIP Latex Coated Cotton Gloves, Gray/Blue, Large, 12PK (39-C1300/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK (34-874FY/S)
- PIP Nitrile Coated Gloves, Palm Coverage, Natural/Rust, XL, 12PK (38-N2110PC/XL)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (715SUGB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size X4L (13) (99-1-9629-13)
- Pip Coated Gloves