Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Full Coverage, Black, XL, 12PK
Mfr # 348745XL
Zoro # G9320530
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black
Product Information
- Brand Pip
- MFR # 348745XL
- Zoro # G9320530
- UPC # 616314037689
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 9.3 in |
Length | 9-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dotted, Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (FFE-775-XL)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Clr (LSL-120C)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- PIP Pvc Coated Seamless Knit, Gray Color, PK12 (37-C500PDD/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-874)
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Green, XL, 12PK (34-400/XL)
- PIP PIP Latex Coated Cotton Gloves, Large - 12 Pairs/Pack (39-C1300/L)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (19L479)
- Pip Gloves & Hand Protection