Pip

Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR


original price: $9.42
8% off
new price: $8.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Size L
  • Color Gray/Black
  • Glove Coating Material Nitrile
  • Glove Coating Coverage 3/4
  • ANSI/ISEA Abrasion Level Not Tested
See all product information

Product Information

  • Brand Pip
  • MFR # 34-845
  • Zoro # G7297046
  • UPC #
    616314018121
  • Country of Origin Sri Lanka
  • Category Coated Gloves

Dimensions

Glove Size L

Description

Coated Gloves, Glove Style Seamless Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Tested, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.