Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-ADA310-08C
Zoro # G712041695
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Black
- Visor Material Steel Mesh
- Visor Thickness 0.08 in
- Dielectric Protection No
- Standards ANSI Z87.1, TAA Compliant
Product Information
- Brand Pip
- MFR # 251-ADA310-08C
- Zoro # G712041695
- Country of Origin United Kingdom
- Category Faceshields and Visors
Description
Face Shield/Visor, ANSI Dust/Splash Rating Not Applicable, Application Agriculture, Compatible with Brand EVO(R) VISTA(TM), JSP(R) EVO(R), Compatible with Manufacturer Model Number 280-EV6151-CH, 280-EV6151S-CH, 280-EV6151SV-CH, 280-EV6151V-CH, 280-EV6161-CH, 280-EV6161V-CH, 280-EVLN, 280-EVLN-CH, 280-EVLV, 280-EVLV-CH, 280-EVSN, 280-EVSN-CH, 280-EVSV, 280-EVSV-CH, Compatible with Series EVO(R) VISTA(TM), JSP(R) EVO(R), Dielectric Protection No, Face Shield Type Hard Hat Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (6JF98)
- PANDUIT Marker Plate, 2.50" x 0.75"(63.5mm x 19. (MP250-C0)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 8, PR (RB4895)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield Bracket (251-01-6225)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- Pip Faceshields and Visors