Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-01-7311
Zoro # G212167543
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Polycarbonate
- For Use With Hard Hat Adapters, Headgear Adapters
- Visor Thickness 0.08 in
- Dielectric Protection Yes
Product Information
- Brand Pip
- MFR # 251-01-7311
- Zoro # G212167543
- Country of Origin Malaysia
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 in |
Details
Item | Face Shield/Visor |
Visor Color | Green |
Visor Material | Polycarbonate |
For Use With | Hard Hat Adapters, Headgear Adapters |
Visor Thickness | 0.08 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1 |
Reusability | Reusable |
Includes Anti-Static Visor Coating | No |
Compatible with Series | Universal |
Includes No Visor Coatings | No |
Metal Detectable | No |
X-Ray Detectable | No |
Provides UV Protection | No |
Photochromatic Visor | No |
Application | Grinding, High Impact Applications |
Compatible with Manufacturer Model Number | Universal |
Includes Scratch-Resistant Visor Coating | Yes |
Welding Shade Designation | Not Rated for Welding Use |
Compatible with Brand | Bouton(R) Optical |
Includes Anti-Fog Visor Coating | Yes |
Includes | Faceshield |
Description
Face Shield/Visor, Application Grinding, High Impact Applications, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Dielectric Protection Yes, For Use With Hard Hat Adapters, Headgear Adapters, Includes Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Metal Detectable No, Photochromatic Visor No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-L (i19811)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Lime, 12PK (7528)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield Bracket (251-01-6225)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-7401)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29084)
- Pip Eye Protection