Shop All Faceshields and Visors
Pip
Face Shield/Visor
Mfr # 251-01-5201
Zoro # G812041786
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Visor Material Polycarbonate
- For Use With Hard Hat Adapters, Headgear Adapters
- Visor Thickness 0.04 in
- Dielectric Protection Yes
Product Information
- Brand Pip
- MFR # 251-01-5201
- Zoro # G812041786
- Country of Origin Canada
- Category Faceshields and Visors
Dimensions
Visor Height | 8 in |
Visor Width | 15 1/2 in |
Details
Item | Face Shield/Visor |
Visor Color | Clear |
Visor Material | Polycarbonate |
For Use With | Hard Hat Adapters, Headgear Adapters |
Visor Thickness | 0.04 in |
Dielectric Protection | Yes |
Standards | ANSI Z87.1, CSA Z94.3 |
Provides UV Protection | No |
X-Ray Detectable | No |
Application | Grinding, High Impact Applications |
Photochromatic Visor | No |
Includes Anti-Fog Visor Coating | Yes |
Includes | Faceshield |
Reusability | Reusable |
Compatible with Manufacturer Model Number | Universal |
Includes No Visor Coatings | No |
Includes Scratch-Resistant Visor Coating | Yes |
Compatible with Series | Universal |
Metal Detectable | No |
Includes Anti-Static Visor Coating | No |
Compatible with Brand | Bouton(R) Optical |
Welding Shade Designation | Not Rated for Welding Use |
Description
Face Shield/Visor, Application Grinding, High Impact Applications, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal, Compatible with Series Universal, Dielectric Protection Yes, For Use With Hard Hat Adapters, Headgear Adapters, Includes Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes, Metal Detectable No, Photochromatic Visor No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (19L446)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311003)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- PIP Face Shield/Visor (251-01-5211)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield Bracket (251-01-6225)
- PIP Face Shield Bracket (251-01-5270)
- PIP Face Shield/Visor (251-01-7401)
- CREWS XO Skeleton Nylon Ratchet Headgear with Clear Faceshield, Black Matte (135-104)
- Pip Faceshields and Visors