Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-HP1491B
Zoro # G712041688
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polycarbonate
- For Use With Traverse Safety Helmet
- Dielectric Protection Yes
- Includes Quick Connect Clips
Product Information
- Brand Pip
- MFR # 251-HP1491B
- Zoro # G712041688
- Country of Origin China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Black |
Material | Polycarbonate |
For Use With | Traverse Safety Helmet |
Dielectric Protection | Yes |
Includes | Quick Connect Clips |
Compatible with Series | Traverse |
Compatible with Brand | Traverse(TM) |
Compatible with Manufacturer Model Number | 251-HP1491MF, 251-HP1491PF |
Description
Face Shield Bracket, Color Black, Dielectric Protection Yes, For Use With Traverse Safety Helmet, Includes Quick Connect Clips, Material Polycarbonate, Compatible with Brand Traverse(TM), Compatible with Manufacturer Model Number 251-HP1491MF, 251-HP1491PF, Compatible with Series Traverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Disposal Can, 5 Gal., Stainless Steel (1325)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 2XL (70529_480-2XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL (N1530-XL)
- 3M DBI-SALA Rescue Wristlets, Nylon Webbing, 5750 lb. (1001220)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-5201)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield Bracket (251-01-6225)
- PIP Face Shield Bracket (251-01-5270)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, 3IR, 8x16-1/2in (4178IRUV3)
- Pip Faceshields and Visors