Shop All Faceshields and Visors
Pip
Face Shield Bracket
Mfr # 251-01-6230-JSP
Zoro # G312041538
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- For Use With Cap Style Hard Hats
- Dielectric Protection No
- Standards ANSI Z87.1-2015, TAA Compliant
Product Information
- Brand Pip
- MFR # 251-01-6230-JSP
- Zoro # G312041538
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Item | Face Shield Bracket |
Color | Silver |
Material | Aluminum |
For Use With | Cap Style Hard Hats |
Dielectric Protection | No |
Standards | ANSI Z87.1-2015, TAA Compliant |
Includes | Faceshield Bracket |
Compatible with Series | 6100 |
Compatible with Manufacturer Model Number | Universal Slot Faceshields |
Compatible with Brand | Bouton(R) Optical |
Description
Face Shield Bracket, Color Silver, Dielectric Protection No, For Use With Cap Style Hard Hats, Includes Faceshield Bracket, Material Aluminum, Standards ANSI Z87.1-2015, TAA Compliant, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Universal Slot Faceshields, Compatible with Series 6100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 100 (N1S-4.5-LR)
- HARDLINE PRODUCTS Number 5 Decal, 3" White Vinyl, PK10 (3SCWP5)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- PIP Face Shield Bracket (251-01-5225)
- PIP Face Shield/Visor (251-ADA250-060)
- PIP Face Shield/Visor (251-HP1491PFS)
- PIP Face Shield Bracket (251-01-5270)
- PIP Face Shield Bracket (251-01-5271)
- PIP Face Shield/Visor (251-01-5211)
- 3M Versaflo Peel Off Visor Covers, 40PK (50051131373223)
- Pip Faceshields and Visors