Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 2, Sz 11, PR
Mfr # 155-2-14/11
Zoro # G9318458
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
- Cuff Material Rubber
- Thumb Style Natural
Product Information
- Brand Pip
- MFR # 155-2-14/11
- Zoro # G9318458
- UPC # 616314058837
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Item | Class 2 Electrical Glove |
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Cuff Material | Rubber |
Thumb Style | Natural |
For Voltage Class | Class 2 |
Cuff Style | Straight |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Cuff-End Color | Orange |
Electrical Insulating Type | Type I |
Proof Test Voltage (DC) | 50,000V DC |
Voltage Class | Class 2 |
Proof Test Voltage (AC) | 20,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Max. Use Voltage | 17000V AC/25000V DC |
Max. Use Voltage (AC) | 17,000V AC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, Roll (5700)
- NEVS NOT CALIBRATED DO NOT USE Rec/Condit/Inspect INIT 2"x3" Red w/ blk (L-2550)
- RINGERS GLOVES Law Enforcement Glove, Stealth, XL, PR (507-11)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- PIP Electrical Rated Gloves, Class 2, Sz 10, PR (155-2-14/10)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- PIP Electrical Rated Gloves, Class 2, Sz 9, PR (155-2-14/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 9 (147-SK-00/9-KIT)
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- YOUNGSTOWN GLOVE CO Palm Dip, Arc Rated, L, PR (12-4000-60 LARGE)
- Pip Gloves & Hand Protection