Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 2, Sz 10, PR
Mfr # 155-2-14/10
Zoro # G9318537
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Thumb Style Natural
- Glove Hand Style Left and Right
- Cuff Material Rubber
Product Information
- Brand Pip
- MFR # 155-2-14/10
- Zoro # G9318537
- UPC # 616314058820
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Color | Black |
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 2 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Cuff Material | Rubber |
Brand and Series | Novax |
Cuff Style | Straight |
Glove Materials | Rubber |
For Voltage Class | Class 2 |
Max. Use Voltage (AC) | 17,000V AC |
Max. Use Voltage (DC) | 25,000V DC |
Voltage Class | Class 2 |
Electrical Insulating Type | Type I |
Max. Use Voltage | 17000V AC/25000V DC |
Cuff-End Color | Orange |
Proof Test Voltage (AC) | 20,000V AC |
Proof Test Voltage (DC) | 50,000V DC |
Description
Class 2 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 17000V AC/25000V DC, Max. Use Voltage (AC) 17,000V AC, Max. Use Voltage (DC) 25,000V DC, Proof Test Voltage (AC) 20,000V AC, Proof Test Voltage (DC) 50,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Do Not Flush Paper Towels Sign, Portrait (OS-NS-A-710-V-17382)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (49AD94)
- BRADY Spill Kit, Universal, Yellow (SKA30-TAA)
- BRADLEY Self Contained Eyewash 5 gal. (S19-672)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIP Electrical Rated Gloves, Class 2, Sz 8, PR (150-2-14/8)
- PIP Electrical Rated Gloves, Class 2, Sz 9, PR (155-2-14/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 0, Size 9 (147-SK-0/9-KIT)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- SALISBURY Electrical Gloves, Size 8, 14 In. L, PR (E114RB/8)
- Pip Gloves & Hand Protection