Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 1, Sz 11, PR
Mfr # 150-1-14/11
Zoro # G9318132
original price:
$160.50
30% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- For Voltage Class Class 1
- Cuff Style Straight
- Cuff Material Rubber
Product Information
- Brand Pip
- MFR # 150-1-14/11
- Zoro # G9318132
- UPC # 616314050909
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 1 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
For Voltage Class | Class 1 |
Cuff Style | Straight |
Cuff Material | Rubber |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Glove Materials | Rubber |
Thumb Style | Natural |
Proof Test Voltage (AC) | 10,000V AC |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 7500V AC |
Max. Use Voltage (DC) | 11,250V DC |
Cuff-End Color | Black |
Max. Use Voltage | 7500V AC/11250V DC |
Proof Test Voltage (DC) | 40,000V DC |
Voltage Class | Class 1 |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC, Voltage Class Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Kit Red Class 0 (GK014R/11)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, L, 1 PR (314-10)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- PIP Electrical Rated Gloves, Class 1, Sz 10, PR (155-1-14/10)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-11/8)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- ANSELL Electrical Insulating Gloves, 10, PR (RIG014YBSC)
- Pip Gloves & Hand Protection