Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 1, Sz 10, PR
Mfr # 155-1-14/10
Zoro # G9318449
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
- Thumb Style Natural
- Cuff Material Rubber
Product Information
- Brand Pip
- MFR # 155-1-14/10
- Zoro # G9318449
- UPC # 616314058769
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 10 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 1 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Thumb Style | Natural |
Cuff Material | Rubber |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Cuff Style | Straight |
For Voltage Class | Class 1 |
Cuff-End Color | Orange |
Max. Use Voltage (DC) | 11,250V DC |
Proof Test Voltage (AC) | 10,000V AC |
Proof Test Voltage (DC) | 40,000V DC |
Voltage Class | Class 1 |
Max. Use Voltage | 7500V AC/11250V DC |
Max. Use Voltage (AC) | 7500V AC |
Electrical Insulating Type | Type I |
Description
Class 1 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Convertible Safety Spoggles with Strap, Matte Black Frame, Indoor/Outdoor Lens, (LOKI-AFAS)
- ACID EATER Battery Acid Neutralizer, 2.5 gal., PK2 (1002-022)
- WERNER Full Body Harness, Vest Style, M/L (H123002)
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- PIP Electrical Rated Gloves, Class 1, Sz 11, PR (150-1-14/11)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- PIP Class 3 Electrical Glove, Size 12, PR (155-3-18/12)
- PIP Class 4 Electrical Glove, Size 10.5, PR (162-4-18/10.5)
- EGA MASTER PNEUMATIC TESTER FOR INSULATING GLOVES (73490)
- Pip Gloves & Hand Protection