Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 00, Sz 9, PR
Mfr # 150-00-14/9
Zoro # G9317977
product price: $70.89
/pr
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Cuff Material Rubber
- Glove Hand Style Left and Right
Product Information
- Brand Pip
- MFR # 150-00-14/9
- Zoro # G9317977
- UPC # 616314066474
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 9 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 00 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Cuff Material | Rubber |
Glove Hand Style | Left and Right |
For Voltage Class | Class 00 |
Glove Materials | Rubber |
Thumb Style | Natural |
Brand and Series | Novax |
Cuff Style | Straight |
Max. Use Voltage | 500V AC/750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Max. Use Voltage (AC) | 500V AC |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (AC) | 2500V AC |
Electrical Insulating Type | Type I |
Voltage Class | Class 00 |
Cuff-End Color | Black |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMM 4.2" Length, Aluminum, Silver/Green (33166)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- NMC Snap On Advantage Hasp (SL5)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- PIP Electrical Rated Gloves, Class 00, Sz12, PR (150-00-14/12)
- PIP Electrical Rated Gloves, Class 00, Sz11, PR (150-00-14/11)
- PIP Class 2 Electrical Glove, Size 12, PR (154-2-14/12)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- Pip Insulating Gloves