Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 00, Sz 8, PR
Mfr # 150-00-11/8
Zoro # G0617782
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Includes (1) Pair Electrical Insulating Gloves
- Brand and Series Novax
- For Voltage Class Class 00
- Glove Materials Rubber
Product Information
- Brand Pip
- MFR # 150-00-11/8
- Zoro # G0617782
- UPC # 616314050794
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 8 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Item | Class 00 Electrical Glove |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Brand and Series | Novax |
For Voltage Class | Class 00 |
Glove Materials | Rubber |
Cuff Style | Straight |
Glove Hand Style | Left and Right |
Thumb Style | Natural |
Cuff Material | Rubber |
Max. Use Voltage | 500V AC/750V DC |
Electrical Insulating Type | Type I |
Max. Use Voltage (DC) | 750V DC |
Proof Test Voltage (DC) | 10,000V DC |
Cuff-End Color | Black |
Voltage Class | Class 00 |
Max. Use Voltage (AC) | 500V AC |
Proof Test Voltage (AC) | 2500V AC |
Description
Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- ENPAC Roof Leak Diverter, 5x5 ft. (460505-YE)
- CONDOR Safety Sign, 14 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V40)
- BRADY Spill Station Sign, 8" Height, 15" Width, Acrylic, Rectangle, English (V2SS24A)
- PIP Class 3 Electrical Glove, Size 8.5, PR (155-3-16/8.5)
- PIP Class 0 Electrical Glove, Size 9, PR (147-0-11/9)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP Electrical Rated Gloves, Class 00, Sz 8, PR (150-00-14/8)
- PIP Class 0 Electrical Glove, Size 9, PR (150-0-14/9)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 00, Size 9 (150-SK-00/9-KIT)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114BCRB/10)
- Pip Insulating Gloves