Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 0, Sz 7, PR
Mfr # 155-0-11/7
Zoro # G9318141
product price: $90.99
/pr
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Thumb Style Natural
- For Voltage Class Class 0
Product Information
- Brand Pip
- MFR # 155-0-11/7
- Zoro # G9318141
- UPC # 616314059322
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 7 |
Details
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Item | Class 0 Electrical Glove |
Includes | (1) Pair Electrical Insulating Gloves |
Thumb Style | Natural |
For Voltage Class | Class 0 |
Cuff Material | Rubber |
Glove Materials | Rubber |
Cuff Style | Straight |
Brand and Series | Novax |
Glove Hand Style | Left and Right |
Electrical Insulating Type | Type I |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (DC) | 1500V DC |
Proof Test Voltage (AC) | 5000V AC |
Voltage Class | Class 0 |
Cuff-End Color | Orange |
Max. Use Voltage | 1000V AC/1500V DC |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, 2XL, Yellow, Trekdry(R) (SFF-C91-012)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- MECHANIX WEAR GLOVES FAST FIT RED XL (MECMFF-02-011)
- GASTEC Tube, Hydrogen Sulfide, 12.5-500, PK10 (4M)
- PIP Electrical Rated Gloves, Class 0, Sz 8, PR (147-0-11/8)
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 (147-SK-00/11-KIT)
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 10 (147-0-11/10)
- PIP Class 2 Electrical Glove, Size 8.5, PR (155-2-16/8.5)
- PIP Electrical Rated Gloves, Class 0, Sz 11, PR (150-0-14/11)
- PIP Class 00 Electrical Glove, Size 10, PR (153-00-11/10)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP4S/9)
- Pip Gloves & Hand Protection