Shop All Insulating Gloves
Pip
Electrical Rated Gloves, Class 0, Sz 11, PR
Mfr # 150-0-14/11
Zoro # G9318071
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, ASTM D120, NFPA 70E
- Color Black
- Includes (1) Pair Electrical Insulating Gloves
- Glove Materials Rubber
- Cuff Material Rubber
Product Information
- Brand Pip
- MFR # 150-0-14/11
- Zoro # G9318071
- UPC # 616314066573
- Country of Origin Malaysia
- Category Insulating Gloves
Dimensions
Glove Size | 11 |
Details
Item | Class 0 Electrical Glove |
Standards | ANSI, ASTM D120, NFPA 70E |
Color | Black |
Includes | (1) Pair Electrical Insulating Gloves |
Glove Materials | Rubber |
Cuff Material | Rubber |
Cuff Style | Straight |
Brand and Series | Novax |
For Voltage Class | Class 0 |
Thumb Style | Natural |
Glove Hand Style | Left and Right |
Proof Test Voltage (DC) | 20,000V DC |
Max. Use Voltage (AC) | 1000V AC |
Proof Test Voltage (AC) | 5000V AC |
Max. Use Voltage | 1000V AC/1500V DC |
Max. Use Voltage (DC) | 1500V DC |
Voltage Class | Class 0 |
Electrical Insulating Type | Type I |
Cuff-End Color | Black |
Description
Class 0 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1000V AC, Max. Use Voltage (DC) 1500V DC, Proof Test Voltage (AC) 5000V AC, Proof Test Voltage (DC) 20,000V DC, Voltage Class Class 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-CFORK (TP-CFORK)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- NMC Spill Kit Sign, M972RB (M972RB)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- PIP Electrical Rated Gloves, Class 0, Sz 7, PR (150-0-14/7)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- PIP Electrical Rated Gloves, Class 0, Sz 12, PR (150-0-14/12)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- PIP Electrical Rated Gloves, Class 00, Sz10, PR (150-00-14/10)
- PIP Class 00 Electrical Glove, Size 11, PR (147-00-11/11)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- Pip Gloves & Hand Protection