Shop All Cut-Resistant Sleeves
Pip
Dyneema Sleeves, Dyneema Sleeve
Mfr # 20-D16
Zoro # G3683401
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color White
- Sleeve Material Dyneema(R) Diamond
- ANSI/ISEA Abrasion Level Not Available
Product Information
- Brand Pip
- MFR # 20-D16
- Zoro # G3683401
- UPC # 616314037207
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 16" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | White |
Sleeve Material | Dyneema(R) Diamond |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
Sleeve Style | Sleeve |
Application | Food Processing, Electronics Mfg, Glass Cutting, Paper Processing |
Series | Kut Gard(R) |
Anti-Static | No |
Latex-Free | No |
Sleeve Construction | Seamless Knit |
Sleeve Liner Material | Dyneema(R) Diamond |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Performance | High Dexterity |
Brand and Series | PIP Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Sleeve Liner Material Dyneema(R) Diamond, Sleeve Material Dyneema(R) Diamond, Color White, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnets, Black, 3", PK108 (DCN-37)
- MCR SAFETY Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Standard Goggle Series (2120)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- PIP Kevlar(R) Sleeve, 2 Ply, ANSI Cut Level 3 (10-KS18THV)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- PIP ATP Sleeve 18 in. (MSATP-18T)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- Pip Abrasion & Cut Resistant Clothing