Shop All Disposable Sleeves
Pip
Disposable Sleeve, White, 18" L, PK200
Mfr # C3812
Zoro # G2819725
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Universal
- Overall Length 18 in
- Seam Style Serged
- Thickness 1 mil
Product Information
- Brand Pip
- MFR # C3812
- Zoro # G2819725
- UPC # 662909038128
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 18 in |
Details
Item | Disposable Sleeve |
Color | White |
Seam Style | Serged |
Thickness | 1 mil |
Cuff Style | Elastic |
Brand and Series | PIP(R) |
Anti-Static | No |
Silicone-Free | No |
Sterile/Non-Sterile | Non-Sterile |
Latex-Free | No |
Sleeves Primary Material | Polypropylene |
Disposable Sleeve Type | General Purpose |
ISO Cleanroom Class | Not Rated |
Protection Type | Liquid & Particulate |
Hazard Protection Type | Non-Hazardous Dry Particulates |
Garment Style | Sleeve |
FDA Compliant | No |
Shoulder Closure | Elastic |
Wrist Closure | Elastic |
Description
Disposable Sleeve, Color White, FDA Compliant No, Latex-Free No, Overall Length 18 in, Seam Style Serged, Sleeves Primary Material Polypropylene, Thickness 1 mil, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static No, Brand and Series PIP(R), Garment Style Sleeve, Protection Type Liquid & Particulate, Sterile/Non-Sterile Non-Sterile, Hazard Protection Type Non-Hazardous Dry Particulates, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK, Green (C522)
- CONDOR Circuit Breaker Lockout, Red, 1-1/8" H, PK6 (437R24)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- PIP Sleeves, Rubber, Yellow, XL, 17000VAC, PR (199-2-XLARGE)
- PIP Disposable Sleeve, Blue, 18" L, PK1000 (2418PEB)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- Pip Workwear and Protective Clothing