Shop All Disposable Sleeves
Pip
Disposable Sleeve, White, 16" L, PK1000
Mfr # 2416PE
Zoro # G2818797
original price:
$84.37
28% off
new price: $60.15
/pk 1000, $0.06/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Size Universal
- Seam Style Serged
- Thickness 1 mil
Product Information
- Brand Pip
- MFR # 2416PE
- Zoro # G2818797
- UPC # 662909772220
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | Universal |
Overall Length | 16 in |
Details
Item | Disposable Sleeve |
Color | White |
Material | Polyethylene |
Seam Style | Serged |
Thickness | 1 mil |
Cuff Style | Elastic |
Latex-Free | No |
Sterile/Non-Sterile | Non-Sterile |
Disposable Sleeve Type | General Purpose |
ISO Cleanroom Class | Not Rated |
Brand and Series | PIP(R) |
Anti-Static | No |
Silicone-Free | No |
FDA Compliant | Yes |
Protection Type | General Purpose |
Wrist Closure | Elastic |
Description
Disposable Sleeve, Color White, FDA Compliant Yes, Material Polyethylene, Latex-Free No, Overall Length 16 in, Seam Style Serged, Thickness 1 mil, Wrist Closure Elastic, Anti-Static No, Brand and Series PIP(R), ISO Cleanroom Class Not Rated, Protection Type General Purpose, Sterile/Non-Sterile Non-Sterile, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- PIP Disposable Sleeve, Cotton, Seamless Knit, 18 in Length, White, Universal Size (31-CS16)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- PIP Disposable Sleeve, White, 18" L, PK200 (C3812)
- PIP Protective Sleeve, Knit Cuff Style (31-CDS18TH)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size 2X, PR (6690)
- Pip Disposable Sleeves