Shop All Disposable Gloves
Pip
Disposable Gloves, 5 mil Tips/4 mil Palm Palm, L, 100 PK, Blue
Mfr # GLV103-L
Zoro # G506603740
product price: $33.00
/pk 100, $0.33/ea
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Palm Thickness 5 mil Tips/4 mil Palm
- Length 9"
- Finger Thickness 5 mil
Product Information
- Brand Pip
- MFR # GLV103-L
- Zoro # G506603740
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9" |
Details
Item | Disposable Gloves |
Color | Blue |
Palm Thickness | 5 mil Tips/4 mil Palm |
Finger Thickness | 5 mil |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0032-RD_7x5 (LCU3-0032-RD_7x5)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, 2XL, PR (4NMP4)
- ANSELL 10" Chemical Resistant Gloves, PVC, 10, 1 PR (23-202)
- RINGERS GLOVES Glove, Rescue, Stealth, 2XL, Pr (313-12)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, XL, 100 PK, Blue (GLV103-XL)
- PIP Disposable Gloves, 5 mil Tips/4 mil Palm Palm, M, 100 PK, Blue (GLV103-M)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (63-332PF/XXL)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-308/L)
- PIP Ambi-Dex, Latex Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Gray (2850/XL)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (93862)
- Pip Gloves & Hand Protection