Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Universal Sz, Yellow
Mfr # MSK1-18
Zoro # G2737764
original price:
$3.09
19% off
new price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static No
- Sleeve Performance General Purpose
- Standards ASTM F2992-15
- ANSI/ISEA Abrasion Level Not Available
- Thickness 1 ga
Product Information
- Brand Pip
- MFR # MSK1-18
- Zoro # G2737764
- UPC # 616314625916
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Anti-Static | No |
Sleeve Performance | General Purpose |
Standards | ASTM F2992-15 |
ANSI/ISEA Abrasion Level | Not Available |
Thickness | 1 ga |
ANSI/ISEA Puncture Level | 0 |
Sleeve Style | Sleeve |
Latex-Free | No |
Brand and Series | PIP WorldWide Protective |
Cuff Style | Shirred Slip-On |
Series | WorldWide Protective |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
Sleeve Construction | Seamless Knit |
Sleeve Material | Aramid |
Item | Cut-Resistant Sleeve |
Silicone-Free | Yes |
Sleeve Liner Material | Aramid |
ANSI/ISEA Cut Load | 517 |
ANSI/ISEA Puncture Force | 0 N |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 1 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Yellow, Size Universal, Series WorldWide Protective, Standards ASTM F2992-15, ANSI/ISEA Cut Load 517, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717RB)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DANNER Size 10 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-10M)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 105)
- PIP Cut Resistant Sleeve, Yl, 24", Thumb Hole (10-KS24TO)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- SUPERIOR GLOVE Cut Resistance Sleeve, Black, 18" L, PR (PKPW18TH)
- Pip Cut-Resistant Sleeves