Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Universal Sz, Black
Mfr # MSBKK-18T
Zoro # G2736300
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free Yes
- Anti-Static No
- Sleeve Material Aramid
- ANSI/ISEA Cut Level A3
- Sleeve Construction Seamless Knit
Product Information
- Brand Pip
- MFR # MSBKK-18T
- Zoro # G2736300
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Silicone-Free | Yes |
Anti-Static | No |
Sleeve Material | Aramid |
ANSI/ISEA Cut Level | A3 |
Sleeve Construction | Seamless Knit |
Standards | ASTM F2992-15 |
Series | WorldWide Protective |
Cuff Style | Shirred Slip-On |
Brand and Series | PIP WorldWide Protective |
Latex-Free | No |
Color | Black |
ANSI/ISEA Abrasion Level | Not Available |
Item | Cut-Resistant Sleeve |
Thickness | 2 ga |
Sleeve Style | Sleeve |
Sleeve Performance | General Purpose |
ANSI/ISEA Puncture Level | 0 |
Sleeve Liner Material | Aramid |
ANSI/ISEA Cut Load | 1301 |
Sleeve Features | Thumb Hole |
ANSI/ISEA Puncture Force | 0 N |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 2 ga, Sleeve Liner Material Aramid, Sleeve Material Aramid, Color Black, Size Universal, Series WorldWide Protective, Sleeve Features Thumb Hole, Standards ASTM F2992-15, ANSI/ISEA Cut Load 1301, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, ANSI/ISEA Puncture Force 0 N, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- NOTRAX 10 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S5310BY)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DA18)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cane Mesh Sleeve, 9", Medium, PR (30-6795W/M)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK1-18)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- Pip Cut-Resistant Sleeves