Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Knit Cuff Style
Mfr # 15-214NOL
Zoro # G2820440
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level - 2011 2
- Cuff Style Shirred Slip-On
- Brand and Series PIP Kut Gard(R)
- Sleeve Construction Seamless Knit
- Sleeve Material Pritex(TM)
Product Information
- Brand Pip
- MFR # 15-214NOL
- Zoro # G2820440
- UPC # 616314123573
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
ANSI/ISEA Cut Level - 2011 | 2 |
Cuff Style | Shirred Slip-On |
Brand and Series | PIP Kut Gard(R) |
Sleeve Construction | Seamless Knit |
Sleeve Material | Pritex(TM) |
Color | Gray |
Latex-Free | No |
ANSI/ISEA Cut Load | 637 |
Anti-Static | No |
Sleeve Style | Sleeve |
Sleeve Performance | Comfort Fit |
Silicone-Free | No |
Item | Cut-Resistant Sleeve |
Standards | ASTM F2992-15 |
ANSI/ISEA Cut Level | A2 |
ANSI/ISEA Abrasion Level | Not Available |
Series | Kut Gard(R) |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 14 in, Sleeve Material Pritex(TM), Color Gray, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM F2992-15, ANSI/ISEA Cut Load 637, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Powder-Free, M, 10 PK (500 CT), Purple (KCC50602)
- BRADY Marking Tape, L, 1In W, 9In L, PK56 (81867)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- NOTRAX 75 ft. L x Vinyl, 1" Thick (36VL12)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-21KVACPMBK18-ET)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK-18-100)
- PIP Cane Mesh Sleeves, S (30-6795W/S)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Kut-Gard Kevlar Sleeves, Two Ply (10-KS14TO)
- Pip Workwear and Protective Clothing