Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Green, Knit Cuff
Mfr # 10-21ACPCB18
Zoro # G2819777
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series PIP Kut Gard(R)
- Sleeve Material Kevlar(R)
- ANSI/ISEA Abrasion Level Not Tested
- Latex-Free No
- Size Universal
Product Information
- Brand Pip
- MFR # 10-21ACPCB18
- Zoro # G2819777
- UPC # 616314213571
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Brand and Series | PIP Kut Gard(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | Not Tested |
Latex-Free | No |
Item | Cut-Resistant Sleeve |
Sleeve Style | Sleeve |
Sleeve Liner Material | Cotton (10765351) |
Sleeve Performance | Comfort Fit |
Color | Green |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | 1892 |
ANSI/ISEA Cut Level - 2011 | 4 |
Standards | ASTM F2992-15 |
Anti-Static | No |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Cut Level | A4 |
Silicone-Free | No |
Series | Kut Gard(R) |
Sleeve Features | Cotton Liner, Leather Wear Pad |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Liner Material Cotton (10765351), Sleeve Material Kevlar(R), Color Green, Size Universal, Series Kut Gard(R), Sleeve Features Cotton Liner, Leather Wear Pad, Standards ASTM F2992-15, ANSI/ISEA Cut Load 1892, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- NEVS Cryo Label Laser Sheets 25x25mm for Microscope Slides White (LCL-11-W)
- CONDOR Entrance Mat, Blue, 3 ft. W x 5 ft. L (8DZA8)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- PIP Cut-Resistant Sleeve, Black, Knit Cuff (10-BKDS18)
- PIP Cut-Resistant Sleeve, A3 Cut Level (2514KT)
- PIP Kevlar(R) Sleeve, 1 Ply, ANSI Cut Level 3 (10-KS18S)
- PIP Mesh Sleeve, 9 Black Cane, Double Ply (30-6795B/L)
- PIP Cut-Resistant Sleeve, Yellow, Knit Cuff (10-KVS18YBH)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- MCR SAFETY Cut Resistant Sleeve, 12 in. L (9312D10)
- Pip Abrasion & Cut Resistant Clothing