Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Gray, Knit Cuff
Mfr # 20-21HX18TH
Zoro # G2818550
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- Sleeve Construction Seamless Knit
- Latex-Free No
- ANSI/ISEA Abrasion Level Not Available
- Standards ASTM F2992-15
Product Information
- Brand Pip
- MFR # 20-21HX18TH
- Zoro # G2818550
- UPC # 616314235368
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Silicone-Free | No |
Sleeve Construction | Seamless Knit |
Latex-Free | No |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ASTM F2992-15 |
ANSI/ISEA Cut Level | A5 |
Brand and Series | PIP Kut Gard(R) |
Item | Cut-Resistant Sleeve |
Anti-Static | No |
Sleeve Performance | General Purpose |
Sleeve Style | Sleeve |
Sleeve Material | PolyKor(R) Xrystal(R) |
Color | Gray |
ANSI/ISEA Cut Level - 2011 | 5 |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Cut Load | 2355 |
Series | Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A5, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material PolyKor(R) Xrystal(R), Color Gray, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 2355, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Filter Inlet, with Water Barriers, PK3 (18109455)
- MILLER ELECTRIC Welding Jacket, XL, 30", Black/Navy (247117)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1847-RA_10X7 (U3-1847-RA_10X7)
- KONG USA Climbing Hard Hat, Yellow (99720AY00KK)
- PIP Kut-Gard Kevlar(R) Sleeves, Two Ply (10-KS14CL)
- PIP Cut Resistant Sleeve, Yl, 24", Thumb Hole (10-KS24TO)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSK1-18)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DACP18-ET)
- PIP Single-Ply ATA Hide-Away Blended Sleeve with Thumb Hole, Green, SZ 24 (MSATA/HA-24)
- PIP ATP Sleeve 18 in. (MSATP-18T)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- Pip Abrasion & Cut Resistant Clothing