Shop All Cut-Resistant Sleeves
Pip
Cut-Resistant Sleeve, Black, Knit Cuff
Mfr # 10-BKDS18
Zoro # G2820039
original price:
$6.69
5% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex-Free No
- Sleeve Performance General Purpose
- ANSI/ISEA Abrasion Level Not Available
- Sleeve Material Kevlar(R)
- ANSI/ISEA Cut Load 1250
Product Information
- Brand Pip
- MFR # 10-BKDS18
- Zoro # G2820039
- UPC # 616314153778
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Details
Latex-Free | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Cut Load | 1250 |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Anti-Static | No |
Sleeve Style | Sleeve |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 3 |
Cuff Style | Shirred Slip-On |
Standards | ASTM F2992-15 |
Color | Black |
Sleeve Construction | Seamless Knit |
Brand and Series | PIP Kut Gard(R) |
Series | Kut Gard(R) |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size Universal, Series Kut Gard(R), Standards ASTM F2992-15, ANSI/ISEA Cut Load 1250, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- BRADLEY Tethered Dust Cover, Eyewash (107-371)
- ELECTROMARK V Tag Crp, 1/16 In, Al, PK100 (Y603769)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- PIP Single-Ply ATA Hide-Away Blended Sleeve with Thumb Hole, Green, SZ 24 (MSATA/HA-24)
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- PIP ATP Sleeve 18 in. (MSATP-18T)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (15-214NOL)
- PIP Cut-Resistant Sleeve, Universal Sz, Black (MSBKK-18T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, XL (KTAG1T18/X)
- Pip Abrasion & Cut Resistant Clothing