Shop All Cut-Resistant Gloves
Pip
Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, L, 12PK
Mfr # 08-K259PDD/L
Zoro # G9315323
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material PVC
- Color Yellow
- Suggested Use Environment Dry
- Coating Material PVC
Product Information
- Brand Pip
- MFR # 08-K259PDD/L
- Zoro # G9315323
- UPC # 616314015090
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Half Finger Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | PVC |
Color | Yellow |
Suggested Use Environment | Dry |
Coating Material | PVC |
Glove Lining Material | Kevlar ® |
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R792)
- BRADY 4-21/64" x 984 ft. Black Thermal Transfer Printer Ribbon (R6107)
- BRADY Pipe Marker, PK5, 7089-4-PK (7089-4-PK)
- CLEMCO Blast Suit, 2XL (22917)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, M, 12PK (08-K259PDD/M)
- PIP Cut Resistant Half Finger Coated Gloves, A2 Cut Level, PVC, XL, 12PK (08-K259PDD/XL)
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (07-K350/M)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (22-600M)
- PIP G-Tek, Kevlar/Lycra Seamless Knit Liner With Gray Poly Coating, L (09-K1250/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 12PK (34-8743/XXL)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4033-M (8))
- Pip Cut-Resistant Gloves