Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # 19-D326/XL
Zoro # G2820854
product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Black
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 19-D326/XL
- Zoro # G2820854
- UPC # 616314167683
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, XL (AZ591)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (19-D326/XXL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Large (Size 9), 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Small (Size7), 1 Pair (34-8743)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- HEXARMOR Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, M, 1 PR (9010-M (8))
- Pip Gloves & Hand Protection