Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, XL, 10" L, PR, PK12
Mfr # 15-215/XL
Zoro # G2821947
original price:
$168.66
31% off
new price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Tan/Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 15-215/XL
- Zoro # G2821947
- UPC # 616314219221
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Tape, Yel, Mgnta Chevrons, 2"x100 ft. Roll (2RYCHVM)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- MCR SAFETY Gloves, Cotton/Polyester, L, Gray, PK12 (9420KM)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (00805)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (15-215/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PK12 (HVY710HSNF)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- CONDOR VF, Cut-Res Gloves, PU, XL, 19L419, PR (61CV57)
- Pip Cut-Resistant Gloves