Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 44-3455
Zoro # G2820337
original price:
$291.05
16% off
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Blue/Black
- Glove Coating Finish Dotted
Product Information
- Brand Pip
- MFR # 44-3455
- Zoro # G2820337
- UPC # 616314178375
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 20 dB, VeriShield (1035197-VS)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D325/XL)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK (16-560/M)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, L, 1 PR (4062-L (9))
- Pip Cut-Resistant Gloves