Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, S, 7" L, PR, PK12
Mfr # 16-340LG/S
Zoro # G2820580
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow/Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-340LG/S
- Zoro # G2820580
- UPC # 616314130700
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 7 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- SPILLTECH Connectable Spill Berm (SPB10C)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-368/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (713HGWU/L)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- Pip Cut-Resistant Gloves