Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PR, PK12
Mfr # 16-377/M
Zoro # G2820565
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-377/M
- Zoro # G2820565
- UPC # 616314245619
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TRIPOLY, Disposable Gloves, Nitrile/Latex/Neoprene, Powder-Free, 2XL, 100 PK, Purple (TRIPOLY500XXL)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 100)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Blue, 25PK (VSC-ROUND-BLUE)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-377/XXL)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 12PK (705CGNF/XL)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (PF570-M)
- Pip Gloves & Hand Protection