Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PR, PK12
Mfr # 16-355/M
Zoro # G2821457
product price: $74.79
/pk 12, $6.23/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-355/M
- Zoro # G2821457
- UPC # 616314168598
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 8, Blu/Gray, PR (11-561)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black Surehold Anchors (121BF-BLA3)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, 12PK (HVY710HSNF/L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 12PK (44-3745/XS)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, 3XL, 1 PR (10-302-XXXL (12))
- Pip Cut-Resistant Gloves