Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PR, PK12
Mfr # 16-368/L
Zoro # G2821624
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Red/Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-368/L
- Zoro # G2821624
- UPC # 616314249914
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS ConePro 600, Orange, 20' Red/White CAUTION-DO NOT ENTER Belt (CP600O-RWC200)
- STRANCO Die-Cut Reflective Letter Label, B, 6In H (DWR-6-B-EA)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Latex-Free, Powder-Free, Blue, L, 10 Boxes of 100 (SYNMAXLB)
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-368/M)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- PIP VF, Cut Gloves, MaxiFlex, XL, 45MU65, PR (34-8743V/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- HONEYWELL Cut-Resistant Gloves, XL, 18 Gauge, A2, PR (22-7518B/10XL)
- Pip Cut-Resistant Gloves