Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, L, 9" L, PK12
Mfr # 16-377/L
Zoro # G2820924
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-377/L
- Zoro # G2820924
- UPC # 616314245626
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 3, 5in.Hx1-3/4in.W, Vinyl (1560-3)
- ANSELL Gloves, Size 10-1/2, PR (37-501)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (16-377/XS)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8740)
- Pip Gloves & Hand Protection