Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 3XL, 12" L, PR
Mfr # 9110
Zoro # G2820687
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Beige / White
- Glove Coating Finish None
Product Information
- Brand Pip
- MFR # 9110
- Zoro # G2820687
- UPC # 662909122094
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Glove Length | 9 3/8 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 3/8 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- SPEAKMAN Aerator Assembly for Sb-1022 - Pc (RPG05-0892-PC)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP PIP® 19-D322/L Great White® 3GX® Dyneema®Diamond Blended Glove, PU Coated, L (19-D322/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (19-D318/L)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, XS, 1 PR (2020-XS (6))
- Pip Cut-Resistant Gloves