Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 44-3455
Zoro # G2818815
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 3/4
- Color Blue/Black
- Glove Coating Finish Dotted
Product Information
- Brand Pip
- MFR # 44-3455
- Zoro # G2818815
- UPC # 616314178474
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, VS250, Half-Frame, Anti-Fog Coating, TruShield S, Wraparound, Yellow Lens (11-15006-04)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- CONDOR High Visibility Vest, Yellow/Green, M (53YN94)
- NMC Universal Cone Adapter Orange (UCAO)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (07-K350/M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (19-D470)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- Pip Cut-Resistant Gloves