Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 19-D326/XXL
Zoro # G2820328
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray/Black
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 19-D326/XXL
- Zoro # G2820328
- UPC # 616314167706
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Polyurethane, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Flame-Resistant Cape Sleeve, 2XL, 11" L (1032-2X)
- 3M DBI-SALA Carrying Bag (9503094)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, 100 PK, Ivory (TLF42100)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRZR120AB)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (19-D326/XL)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (22-780XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (34-8753)
- PIP Maxicut3 Zormax, 3/4 Dip, Gray, PK12, Package Quantity: 12 (18-575/XXL)
- HEXARMOR Safety Gloves, Knit, A5, L, Black/Blue, PR (3020-L (9))
- Pip Cut-Resistant Gloves