Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 16-399/XXL
Zoro # G2818009
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green/Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-399/XXL
- Zoro # G2818009
- UPC # 616314270710
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE The Cone Connectpr (Yellow Color) (PCNTP16)
- LYLE RXR Traffic Sign, 12 in Height, 12 in Width, Aluminum, Circle, No Text (W10-1-12HA)
- CONDOR Mechanics Gloves, M, Black, Polyester (488C70)
- LYLE Safety Sign, Eye Prtection Hard Hat, 10inW (U4-1275-RD_10X7)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-399/S)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-399/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (19-D326/M)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-350/S)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- ANSELL VF, Cut Resistant Glove, 11, 4KYT4, PR (11-511VP)
- Pip Gloves & Hand Protection