Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, 2XL, 11" L, PR, PK12
Mfr # 16-377/XXL
Zoro # G2819059
product price: $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Glove Coating Finish Sandy
Product Information
- Brand Pip
- MFR # 16-377/XXL
- Zoro # G2819059
- UPC # 616314245640
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Latex, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Green Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size L (DXG-E01-10L)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10375)
- LYLE Non-Potable Water Notice, Decal, 7"x5", Header Background Color: Blue, LCU5-0068-ND_7X5 (LCU5-0068-ND_7X5)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (16-377/XS)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- ANSELL HyFlex 11-511 Medium Duty Cut Resistant Gloves, Size 9, Foam Nitrile Coating, Kevlar/Spandex, 144PK (103421)
- Pip Cut-Resistant Gloves