Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR
Mfr # 505-XS
Zoro # G4525020
product price: $9.79
/pr
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Black
Product Information
- Brand Pip
- MFR # 505-XS
- Zoro # G4525020
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-9)
- LITTLE MULE Cant Hook, Duckbill HookExtension Toe Ring Tip (06130)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- GLOBAL GLOVE & SAFETY Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (705PF-XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, XL (Size 10), 12 Pack (34-8743/XL)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, L, 12PK (09-K1310/L)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-399/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (09-H550SLPV/XXL)
- CUT PRO Cut Resistant Glove, PR (92754BPL)
- Pip Cut-Resistant Gloves