Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR
Mfr # 505-XL
Zoro # G4524987
product price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color Black/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Product Information
- Brand Pip
- MFR # 505-XL
- Zoro # G4524987
- UPC # 616314642623
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material ATA(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4542, Glove Insulation Weight 13 g, Standards ASTM/ANSI 105-2016, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right, Double-Dipped No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Orange, PK3 (CPT-ORG-25PL-KA3PK)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, XL/2 (8140BA)
- KENT SAFETY Life Jacket, 2XL, 15.5lb, Foam, Orange (150800-200-060-20)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, L, 1 PR (505-L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Small (Size 7), 1 Pair (11-644V)
- Pip Cut-Resistant Gloves