Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 12PK
Mfr # 16-560/M
Zoro # G9127610
product price: $97.15
/pk 12, $8.10/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Product Information
- Brand Pip
- MFR # 16-560/M
- Zoro # G9127610
- UPC # 616314130915
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.3 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, 12-1/2" L, PR (PAMSQ-M1213)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-165-499)
- IRONLACE Unbrkbl Shoelace Boot Lace, 45", Blk, PR1 (30003)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H (74/40 KA BLUE)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-340LG/M)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (09-K1250/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (44-3445)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (22-600L)
- TILSATEC Cut Resistant Gloves, A8 Cut Level, Uncoated, 8, 12PK (TTP350-080)
- Pip Gloves & Hand Protection