Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A4 Cut Level, Latex, XL, 12PK
Mfr # 09-K1300/XL
Zoro # G0617633
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Latex
- Color Blue/Yellow
- Suggested Use Environment Dry
- Coating Material Latex
Product Information
- Brand Pip
- MFR # 09-K1300/XL
- Zoro # G0617633
- UPC # 616314003097
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A4 |
Glove Coating Material | Latex |
Color | Blue/Yellow |
Suggested Use Environment | Dry |
Coating Material | Latex |
Description
G-Tek K-Force, Glove Size XL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Over-the-Head Ear Muffs, 27 dB, HP427, Orange (S23404)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (P4010ACS)
- HONEYWELL SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200FB-PP)
- SP SCIENCEWARE Eye Wash Station, 32 oz (F24866-0000)
- PIP Cut-Resistant Gloves, L, 9" L, PK12 (16-377/L)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XL, 1 PR (505-XL)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (16-377/XS)
- GREASE MONKEY GLOVE CUT RESIST GRY L (25562-26)
- Pip Cut-Resistant Gloves